Y535 Vector Duty Motor 1 1800 RPM 56C Frame TEFC
- Mfr # MY535
- Zoro # G523932861
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
HP
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TENV
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY535
- Zoro #
- G523932861
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56C
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
Description
Marathon 1 HP vector-duty motor (PEM-MY535, MARATHON 56H17T5302) is a three-phase, 1725 RPM, 56-frame TENV unit with 230/460 V and reversible rotation; features bolt-on base mounting, single shaft, rated 3.0/1.5 A, thermostat overload protection and rolled steel construction. Dimensions 17 in L x 13 in W x 10 in H, weight 42 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.