2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558

  • Mfr # VEUHM3558

  • Zoro # G3323429


product price:  $1,266.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
2 HP
Nameplate RPM
1755 1/MIN
Frame
56C
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VEUHM3558
Zoro #
G3323429
UPC #
781568785218
Country of Origin
United States

Details

Motor Design
B
HP
2 HP
Nameplate RPM
1755 1/MIN
Frame
56C
Voltage
230/460V
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.