2Hp, 3490Rpm, 3Ph, 60Hz, 56H, 3526M, Tefc, F1, N

  • Mfr # EM3555-5

  • Zoro # G3340840


product price:  $1,076.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
2 HP
Nameplate RPM
3490
Frame
56H
Voltage
575V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3555-5
Zoro #
G3340840
UPC #
781568815878
Country of Origin
United States

Details

Motor Design
B
HP
2 HP
Nameplate RPM
3490
Frame
56H
Voltage
575V
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.