Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # M3537
Zoro # G7998505
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 3,001-3,600
- Voltage 230/460V AC
- Frame 56
Product Information
- Brand Baldor-Reliance
- MFR # M3537
- Zoro # G7998505
- UPC # 781568101889
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 15/16 in |
Length Less Shaft | 9 1/2 in |
Overall Length | 11 3/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Dia. | 5/8 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2/1 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabrade 3" & 5" Palm-Style Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM (X3151V)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- GATES Tri-Power Belts, BX93 (BX93)
- MAIN FILTER Hydraulic Filter, replaces WIX 57840, Pressure Line, 3 micron, Outside-In (MF0059465)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3541)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EFM3116T)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 230/460V Voltage, 1775 Nameplate RPM (EM4110T-G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3711T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3545)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (VEM3550)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- Baldor-Reliance 3-Phase AC Motors