Baldor-Reliance

3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM


product price: $859.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • HP 3
  • RPM Range 1,701-1,800
  • Voltage 208-230/460V AC
See all product information

Product Information

Dimensions

Length Less Shaft 13 13/16 in
Overall Length 16 9/16 in
Manufacturers Warranty Length 3 yr
Shaft Length 2 3/4 in
Shaft Dia. 1 1/8 in

Details

Item General Purpose Motor
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Type Rigid Base
HP 3
RPM Range 1,701-1,800
Voltage 208-230/460V AC
Frame 182T
Motor Thermal Protection None
Motor Service Factor 1.15
Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application General Application
Motor Design 3-Phase
Nameplate RPM 1,760
Motor Shaft Rotation CW/CCW
Motor Mounting Position All Angle
Motor Frame Material Steel
Motor Shaft Design Keyed
Standards CSA, CSA EEV, UR
Duty Continuous
Max. Ambient Temp. 104 Degrees F
Nominal Efficiency 89.5 %
Full Load Amps 8.4/4.2 A
Motor Bearings Ball
No. of Speeds 1
Inverter Rated Yes
RPM Group 1701-1800
Motor Efficiency Group NEMA Premium Efficient
Ins. Class F
Phase Three
Hz 60 Hz
CC Number CC031A
Frame Material Steel
Green Certification or Other Recognition NEMA Premium(R) Rated
NEMA Design B
Duty Cycle Continuous
Weight 72 lb
Usable @ 208V Yes
Usable @ 200V No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.4/4.2 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.