Baldor-Reliance
3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # EM3613T
Zoro # G7611816
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 14" Syn Counter Brush (471)
- SKF SKF 22213 E, Spherical Roller Bearings (22213 E)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- DYNABRADE Bearing (54542)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (CEM3311T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558)
- Baldor-Reliance 3-Phase AC Motors