Shop BALDOR-RELIANCE

3-Phase Variable Speed Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,800 Nameplate RPM

  • Mfr # ECS101T2H5EF4
  • Zoro # G713355586

product price: 
$
3,137.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,800
Voltage
230V AC
Motor Mounting Type
Rigid Base
Full Load Amps
10.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECS101T2H5EF4
Zoro #
G713355586
UPC #
-
Country of Origin
United States
Item
Variable Speed Motor
HP
5
Nameplate RPM
1,800
Voltage
230V AC
Motor Mounting Type
Rigid Base
Full Load Amps
10.5 A
Frame
184T
Motor Service Factor
1.5
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208V AC, 230V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
122 Degrees F
Motor Mounting Position
Horizontal; Vertical
Motor Shaft Design
Keyed
Nominal Efficiency
93.7 %
Standards
CE, cULus, EN/IEC60034-1, EN/IEC60034-5
Motor Sub Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Duty Cycle
Continuous
Includes Encoder
Encoder Not Included
Removable Base
Permanently Lubricated Bearings
ECM Motor Type
Constant RPM
Motor Thermal Protection
Auto
Drive Location
Top Mounted
Application
Air Compressors, General Purpose, HVAC/R, Pump, Variable Speed
Shaft Design
Keyed
Bearing Lubrication Type
Permanently Lubricated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
50 Degrees C
Frequency
60 Hz
Insulation Class
F
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 60 Hz
1.5
Full Load Current @ 60 Hz
10.5 A
Nameplate Horsepower @ 60 Hz
5 hp
Nameplate RPM @ 60 Hz
1,800 RPM
Nameplate Voltage @ 60 Hz
230V AC

Dimensions

Length Less Shaft
19 1/2 in
Overall Length
22 1/4 in
Shaft Dia.
1 1/4 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
1 1/4 in
Frame Size
184T
Wire Rope Length
22 1/4 in
Length
22 1/4 in

Description

Variable Speed Motor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.