Shop BALDOR-RELIANCE

3-Phase Variable Speed Motor, 7 1/2 HP, 184T Frame, 460V AC Voltage, 1,800 Nameplate RPM

  • Mfr # ECS100A4H7EF4
  • Zoro # G412747934

product price: 
$
5,788.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2
Nameplate RPM
1,800
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
8.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECS100A4H7EF4
Zoro #
G412747934
UPC #
-
Country of Origin
United States
Item
Variable Speed Motor
HP
7 1/2
Nameplate RPM
1,800
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
8.8 A
Frame
184T
Motor Service Factor
1.5
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
122 Degrees F
Motor Mounting Position
Horizontal; Vertical
Motor Shaft Design
Keyed
Nominal Efficiency
94 %
Standards
UL Listed, WEEE
Removable Base
Permanently Lubricated Bearings
Motor Thermal Protection
Auto
Duty Cycle
Continuous
Motor Sub Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Includes Encoder
Encoder Not Included
ECM Motor Type
Constant RPM
Drive Location
Axial Mounted
Shaft Design
Keyed
Frequency
60 Hz
Manufacturers Warranty
3 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.5
Ambient Temperature - Maximum
50 Degrees C
Bearing Lubrication Type
Permanently Lubricated
Full Load Current @ 60 Hz
8.8 A
Insulation Class
F
Application
Air Compressors, General Purpose, HVAC/R, Pump, Variable Speed
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
7 1/2 hp
Nameplate RPM @ 60 Hz
1,800 RPM

Dimensions

Length Less Shaft
21 in
Overall Length
23 3/4 in
Shaft Dia.
1 1/4 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
1 1/4 in
Frame Size
184T
Wire Rope Length
23 3/4 in
Length
23 3/4 in

Description

Variable Speed Motor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.