
3Hp, 1750Rpm, Dc, 184Tc, 3668D, Tefc, F1, N
Mfr # CD6203
Zoro # G3310390
product price: $4,104.99
/eaKey Features
HP
3 HP
Nameplate RPM
1750
Frame
184TC
Voltage
180V
Ins. Class
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD6203
Zoro #
G3310390
UPC #
781568124840
Country of Origin
United States
Details
HP
3 HP
Nameplate RPM
1750
Frame
184TC
Voltage
180V
Ins. Class
H
Motor Enclosure Design
TEFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.