3Hp, 1760Rpm, 3Ph, 60Hz, 182Jm, 3632M, Tefc, F1, EJMM3611T-G

  • Mfr # EJMM3611T-G

  • Zoro # G3290958


product price:  $1,730.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
3 HP
Nameplate RPM
1760
Frame
182JM
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJMM3611T-G
Zoro #
G3290958
UPC #
781568664971
Country of Origin
United States

Details

Motor Design
B
HP
3 HP
Nameplate RPM
1760
Frame
182JM
Voltage
230/460V
Ins. Class
H
Motor Enclosure Design
TEFC
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.