40Hp, 1770Rpm, 3Ph, 60Hz, 324Tc, 4064M, Opsb, F

  • Mfr # CEM2539T

  • Zoro # G5520972


product price:  $6,924.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
A
HP
40 HP
Nameplate RPM
1770
Frame
324TC
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM2539T
Zoro #
G5520972
UPC #
781568541777
Country of Origin
United States

Details

Motor Design
A
HP
40 HP
Nameplate RPM
1770
Frame
324TC
Voltage
230/460V
Motor Enclosure Design
OPSB
Ins. Class
F
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.