450Hp, 3570Rpm, 3Ph, 60Hz, 449Ts, Dp, F1

  • Mfr # EM25452T-4

  • Zoro # G3291859


product price:  $52,393.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
B
HP
450 HP
Nameplate RPM
3570
Frame
449TS
Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM25452T-4
Zoro #
G3291859
UPC #
781568809808
Country of Origin
United States

Details

Motor Design
B
HP
450 HP
Nameplate RPM
3570
Frame
449TS
Voltage
460V
Motor Enclosure Design
DP
Ins. Class
F
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.