Zoro Homepage

56M 4P Tefc Hor 254Jm S/P9-12 Se Encap

  • Mfr # JMFSWDM23933T-E

  • Zoro # G2621924


product price: $10,095.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Motor Design
A
HP
15 HP
RPM Range
0 to 1765
Voltage
230/460V
Frame
254JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMFSWDM23933T-E
Zoro #
G2621924
UPC #
781568892114
Country of Origin
United States

Details

Motor Design
A
HP
15 HP
RPM Range
0 to 1765
Voltage
230/460V
Frame
254JM
Ins. Class
H
Motor Enclosure Design
TEFC
Phase
3
Full Load Amps
35/17.5 A
Nominal Efficiency
92.4%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.