56M 4P Tefc Hor 254Tc S/P9-12 Se Encap
Mfr # CFSWDM23933T-5E
Zoro # G2628111
product price: $9,536.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
HP
15 HP
Voltage
575V
Full Load Amps
14.2 A
Frame
254TC
Motor Design
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSWDM23933T-5E
Zoro #
G2628111
UPC #
781568896822
Country of Origin
United States
Details
HP
15 HP
Voltage
575V
Full Load Amps
14.2 A
Frame
254TC
Motor Design
A
Motor Enclosure Design
TEFC
RPM Range
0 to 1765
Phase
3
Ins. Class
H
Nominal Efficiency
92.4%
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.