60Hp, 3600Rpm, 60Hz, 364Ts, Tefc, EM4310T-G

  • Mfr # EM4310T-G

  • Zoro # G3307861


product price:  $13,278.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
B
HP
60 HP
Nameplate RPM
3560
Frame
364TS
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM4310T-G
Zoro #
G3307861
UPC #
781568665305
Country of Origin
United States

Details

Motor Design
B
HP
60 HP
Nameplate RPM
3560
Frame
364TS
Voltage
230/460V
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.