Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60M 2P Tefc Hor 256Jm Sp9 Hose Down Se

  • Mfr # JMEWDM41906T

  • Zoro # G3291350


product price: $8,328.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
A
HP
20 HP
RPM Range
0 to 3525
Voltage
230/460V
Frame
256JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMEWDM41906T
Zoro #
G3291350
UPC #
781568773826
Country of Origin
United States

Details

Motor Design
A
HP
20 HP
RPM Range
0 to 3525
Voltage
230/460V
Frame
256JM
Phase
3
Nominal Efficiency
91%
Ins. Class
F
Motor Enclosure Design
TEFC
Full Load Amps
43/21.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.