.75Hp, 1730Rpm, 3Ph, 60Hz, 56C, 3516M, Open, F1, CEM31112

  • Mfr # CEM31112

  • Zoro # G5521261


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
0.75 HP
Nameplate RPM
1730
Frame
56C
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM31112
Zoro #
G5521261
UPC #
781568763902
Country of Origin
United States

Details

Motor Design
B
HP
0.75 HP
Nameplate RPM
1730
Frame
56C
Voltage
230/460V
Ins. Class
F
Phase
Three
Motor Enclosure Design
OPEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.