Brake Motor, 1hp, 1770 RPM, 230/460V AC, 56C

  • Mfr # VEBM3546

  • Zoro # G8052880


product price:  $1,850.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEBM3546
Zoro #
G8052880
UPC #
781568407752
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Overall Length
16 13/16 in
Length Less Shaft
15 in
Shaft Dia.
5/8 in

Details

HP
1 hp
RPM Range
1,701-1,800
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Voltage
230/460V AC
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,770 RPM
Frame
56C
Item
Brake Motor
Motor Shaft Design
Round
Motor Thermal Protection
None
Motor Design
Three-Phase
Hz
60 Hz
Motor Bearings
Ball
Ins. Class
F
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Standards
CSA, NEMA Premium, RoHS Compliant, UR
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
1.6 A
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
C-Face
Motor Application
General Purpose
Duty Cycle
Continuous
No. of Speeds
1
CC Number
CC010A
Nominal Efficiency
85.5 %
Inverter Rated
Inverter Rated
Brake Rating
6 ft-lb
Conduit Box Position
F1
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230/460V AC, 1.6 A Full Load Amps, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.