Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 1 1/2 hp HP, 115/230V AC Voltage, 56C Frame

  • Mfr # VEL11313

  • Zoro # G1916595


product price: $838.65
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL11313
Zoro #
G1916595
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 1/8 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
12 1/4 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Motor Sub Application
Belt Drive Fan/Blower
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UR
Motor Bearings
Ball
Includes
Conduit Box
RPM Group
3001-3600
Nominal Efficiency
82 %
Duty
Continuous
Full Load Amps
11.8/5.9 A
Max. Ambient Temp.
40 Degrees C
Footnotes
65
Inverter Rated
Inverter Rated
CC Number
CC031A
Frame Material
Rolled steel
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
B
Hz
60 Hz
Phase
Single
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
L
Weight
52 lb
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.8/5.9 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products