Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 1/4 hp HP, 115/230V AC Voltage, 42 Frame

  • Mfr # L3356

  • Zoro # G7994716


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1/4 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3356
Zoro #
G7994716
UPC #
781568100080
Country of Origin
United States

Dimensions

Shaft Dia.
3/8 in
Overall Length
9 9/16 in
Shaft Length
1 1/8 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
8 7/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1/4 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
42
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Includes
Conduit Box
Full Load Amps
0.08 A
CC Number
CC031A
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Nominal Efficiency
57 %
Phase
Single
Hz
60 Hz
Ins. Class
B
RPM Group
3001-3600
Duty
Continuous
Inverter Rated
Not Inverter Rated
Duty Cycle
Continuous
Weight
18 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 0.08 A, 42 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.