Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 7 1/2 hp HP, 230V AC Voltage, 215T Frame

  • Mfr # L1510T

  • Zoro # G7878062


product price: $1,896.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1510T
Zoro #
G7878062
UPC #
781568101704
Country of Origin
United States

Dimensions

Overall Length
17 7/16 in
Length Less Shaft
14 1/16 in
Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Max. Ambient Temp.
40 Degrees C
RPM Group
1701-1800
Ins. Class
F
Includes
Conduit Box
Duty
Continuous
Full Load Amps
31.0 A
Motor Bearings
Ball
Nominal Efficiency
86 %
Phase
Single
Hz
60 Hz
CC Number
CC031A
Frame Material
Rolled steel
Inverter Rated
Not Inverter Rated
NEMA Design
L
Usable @ 208V
Usable at 208V
Weight
134 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Number of Wires
6

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 31.0 A, 215T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products