Zoro Homepage

Direct Drive Blower Motor, 1 hp

  • Mfr # RL1310A

  • Zoro # G8052941


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Frame
56H
HP
1.0 HP
Motor Application
OEM Replacement
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL1310A
Zoro #
G8052941
UPC #
781568120736
Country of Origin
United States

Dimensions

Shaft Dia.
5/8"
Shaft Length
2.040"
Length Less Shaft
9 9/16 in
Body Dia.
6.66"
Manufacturers Warranty Length
1 yr.
Overall Length
11.42"

Description

Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Air-Over Motor Enclosure Design, 1 HP, 1,725 Nameplate RPM, Voltage 115/230V AC, 6.5 A Full Load Amps, 60 Hz Hz, Single Phase, 56H Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class F, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 9 9/16 in, Overall Length 11 7/16 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.