Zoro Homepage

Evaporative Cooler Motor, 3/4 hp

  • Mfr # 110461

  • Zoro # G3454717


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
3/4
Full Load Amps
3.5-3.2/1.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110461
Zoro #
G3454717
UPC #
009009940201
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in

Description

Evaporative Cooler Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 3.5-3.2/1.6 A Full Load Amps, 56 Frame, Output Watts 746 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.