Zoro Homepage

Fan Motor, 145T, 3 hp

  • Mfr # AFM3532

  • Zoro # G8051779


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Frame
145T
HP
3 HP
Motor Application
HVAC/R
Motor Design
3-Phase
Motor Enclosure Design
Dust-tight Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFM3532
Zoro #
G8051779
UPC #
781568121382
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Length Less Shaft
10 1/2 in
Body Dia.
6.6 in
Overall Length
12.74"

Description

Three Phase, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.8, 145T Frame, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.