General Purpose Farm Duty Motor, Capacitor-Start, 0.33 HP, 230/460V AC, 1,425/1,725 Nameplate RPM

  • Mfr # MPM3458

  • Zoro # G8052935


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Three
HP
0.33
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPM3458
Zoro #
G8052935
UPC #
781568122464
Country of Origin
United States

Dimensions

Length Less Shaft
9 1/4 in
Overall Length
10 3/4 in
Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Stud Size
#8-32 x 1-3/8 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Three
HP
0.33
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
48
Motor Service Factor
1
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,425/1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Standard
Motor Sub Application
General Purpose
Motor Shaft Rotation
Reversible
Standards
CSA, UR
Nominal Efficiency
80 %
Finish
Painted
Motor Bearings
Ball
Capacitor Required
No
Ins. Class
B
Hz
50/60 Hz
Full Load Amps
0.80 A
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Mounting Stud Pattern
4.25 in x 2.75 in
RPM @ 50Hz
1,500
Voltage @ 50Hz
190/380V AC
Duty Cycle
Continuous
HP @ 50Hz
0.33
Extended Thru-Bolts
No
Usable @ 200V
Yes
Usable @ 208V
Yes
Weight
20 lb
Full Load Amps @ 50Hz
1.6/.8

Description

General Purpose Farm Duty Motor, Three Phase, Motor Design Capacitor-Start, 0.33 HP, Nameplate RPM 1,425/1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.80 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V Yes, 50/60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.