General Purpose Motor, 10 hp HP, 3,600 RPM Nameplate RPM 17 7/8 in Overall Length

  • Mfr # EM3711T-G

  • Zoro # G812311308


product price:  $2,348.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3,600 RPM
Motor Service Factor
1.15
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3711T-G
Zoro #
G812311308
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 7/8 in
Shaft Dia.
1 3/8 in

Details

Item
General Purpose Motor
HP
10 hp
Nameplate RPM
3,600 RPM
Motor Service Factor
1.15
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
H
Nominal Efficiency
0.902 %
Weight
118 lb

Description

General Purpose Motor, 10 hp HP, Nameplate RPM 3,600 RPM, 60 Hz Hz, Ins. Class H, Motor Service Factor 1.15, CW/CCW Motor Shaft Rotation, Nominal Efficiency 0.902 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products