Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Motor, 115V AC, 230V AC

  • Mfr # JL3513A

  • Zoro # G7045906


product price: $834.99
/ea
Free Shipping & Returns

Key Features

CC Number
CC031A
RPM Range
3,001-3,600
Shaft Length
2 3/8 in
Length Less Shaft
11 5/16 in
Overall Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL3513A
Zoro #
G7045906
UPC #
781568112724
Country of Origin
United States

Dimensions

Shaft Length
2 3/8 in
Length Less Shaft
11 5/16 in
Overall Length
13 3/4 in
Shaft Dia.
5/8 in

Details

CC Number
CC031A
Item
Pump Motor
RPM Range
3,001-3,600
Motor Thermal Protection
Auto
Motor Shaft Design
Threaded
Standards
CSA, RoHS Compliant, UR
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Shaft Rotation
CCW
Full Load Amps
16.6/8.3/8.6 A
No. of Speeds
1
Voltage
115V AC, 230V AC
Motor Application
General Application
HP
1 1/2
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1
Nominal Efficiency
70 %
Nameplate RPM
3,450
Ins. Class
F
Motor Design
Capacitor-Start
Inverter Rated
No
Motor Mounting Position
Vertical
Motor Bearings
Ball
Frame
56J
Motor Frame Material
Steel
Phase
Single
Usable @ 208V
Yes
NEMA Design
L
Duty Cycle
Continuous
Part Winding Start Capable
Yes

Description

Pump Motor, CC Number CC031A, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 16.6/8.3/8.6 A, Full Load Amps @ 50Hz Not Applicable, HP 1 1/2, Ins. Class F, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application General Application, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.