Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Motor, 15 hp, 215JM Frame

  • Mfr # EJMM3713T

  • Zoro # G7129967


product price: $3,394.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,500
Voltage
208V AC, 230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJMM3713T
Zoro #
G7129967
UPC #
781568795842
Country of Origin
United States

Dimensions

Length Less Shaft
18 3/4 in
Shaft Length
3 5/8 in
Shaft Dia.
7/8 in
Overall Length
22 3/8 in

Details

Item
AC Induction Motor
Motor Design
Three-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,500
Voltage
208V AC, 230V AC, 460V AC
Frame
215JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
CC Number
CC010A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Inverter Rated
Yes
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Full Load Amps
17/34/36.8 A
Phase
Three
Motor Shaft Rotation
CCW
No. of Speeds
1
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
Nominal Efficiency
91 %
Standards
CSA EEV, NEMA Premium, UR
Hz
60 Hz
Motor Application
General Purpose
Motor Shaft Design
Keyed
RPM @ 50Hz
3,500
HP @ 50Hz
15 hp
NEMA Design
A
Usable @ 208V
Yes
Removable Base
Regreasable
Duty Cycle
Continuous
Voltage @ 50Hz
190/380 V
Part Winding Start Capable
No
Full Load Amps @ 50Hz
40.8/20.4 A

Description

AC Induction Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3,500, Frame 215JM, Voltage 208V AC, 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 17/34/36.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, CSA EEV, NEMA Premium, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.