HVAC Motor, 3 PH, 2 HP, 230/460 V, 1750 RPM, OPSB, 145T Frame

  • Mfr # EM3157T-G

  • Zoro # G008450170


product price:  $2,194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3157T-G
Zoro #
G008450170
UPC #
781568604311
Country of Origin
United States

Description

Baldor-reliance hvac motor, em3157t-g, 3 ph, 2 hp, 230/460 v, 1750 rpm, opsb, 145t frame baldor-reliance's line of heating, ventilation, and air conditioning motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 hp to 100 hp and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity. features class h insulated with aegis shaft grounding ring installed internally regreasable ball bearings dynamically balanced rotors for reduced vibration and quiet operation suitable for mounting in any position meet or exceed nema premium efficiencies inverter ready 3 year warranty applications heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.