Shop BALDOR-RELIANCE
Additional $140.00 delivery surcharge applies per item.
See details
Create Account
Motor CEWDM23934T, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 3952M, TEFC, F
- Mfr # CEWDM23934T
- Zoro # G504933870
product price:Â
$
13,273.99
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
- CEWDM23934T
- Zoro #
- G504933870
- UPC #
- 781568678299
- Country of Origin
- United States
Description
Baldor-reliance motor, 20hp,1765rpm,3ph,60hz,256tc,3952m,tefc,f features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.