Shop BALDOR-RELIANCE
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
Motor CTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, TEAO, F1
- Mfr # CTM3774T
- Zoro # G905129940
product price:Â
$
3,802.99
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
- CTM3774T
- Zoro #
- G905129940
- UPC #
- 781568621141
- Country of Origin
- United States
Description
Baldor-reliance motor, 10hp,1760rpm,3ph,60hz,215t,0733m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.