1PH Farm Duty Motor
- Mfr # 15072532
- Zoro # G423360146
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,745 RPM
Bearing Protection
V-Ring
Duty Cycle
Continuous
Shaft Length
2 1/4 in
Wire Rope Length
15 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15072532
- Zoro #
- G423360146
- UPC #
- 7900317085802
- Country of Origin
- Mexico
- Nameplate RPM
- 1,745 RPM
- Bearing Protection
- V-Ring
- Duty Cycle
- Continuous
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- HP
- 1 1/2 hp
- Full Load Amps
- 15/7.48 A
- Finish
- Painted
- Item
- Farm Duty Motor
- Phase
- Single
- Max. Ambient Temp.
- 40 Degrees C
- Motor Application
- Agriculture
- Voltage
- 115/230V AC
- Motor Sub Application
- General Purpose
- Nominal Efficiency
- 77 %
- Standards
- cCSAus, NEMA MG-1, UR
- Frame
- 143-5TC
- Motor Design
- Capacitor-Start/Run
- Weight
- 47.9 lb
- Hz
- 60 Hz
- Capacitor Required
- Capacitor Included
- Usable @ 208V
- Not Usable at 208V
- Motor Mounting Type
- C-Face, Rigid Base
- No. of Speeds
- 1
Dimensions
- Shaft Length
- 2 1/4 in
- Wire Rope Length
- 15 1/16 in
- Bolt Circle Dia.
- 5 7/8 in
- Shaft Dia.
- 7/8 in
- Body Dia.
- 6.496 in
- Length Less Shaft
- 12 13/16 in
- Overall Length
- 15 1/16 in
- Length
- 15 1/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15/7.48 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.