Shop BALDOR-RELIANCE
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Motor FDL3611TM, 2HP, 1725RPM, 1PH, 60HZ, 182T, 3634L, TEFC, F1
- Mfr # FDL3611TM
- Zoro # G404953787
product price:Â
$
2,807.99
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
- FDL3611TM
- Zoro #
- G404953787
- UPC #
- 781568140017
- Country of Origin
- United States
Description
Baldor-reliance motor, 2hp,1725rpm,1ph,60hz,182t,3634l,tefc,f1 features: ball bearings, lubricated with high temperature moisture-resistant grease condensation drains gasketed cast conduit boxed farm duty epoxy paint for protection from harsh environments 1.00 service factor typical applications: wide variety of agri-duty and industrial applications.