Shop CENTURY
See all product information
Create Account
C314 General Purpose Farm Duty Motor 1.5 HP 1725 RPM 56 Frame TEFC
- Mfr # UC314
- Zoro # G823931588
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
56
HP
1.5
Motor Enclosure Design
TEFC
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC314
- Zoro #
- G823931588
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 56
- HP
- 1.5
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century C314 1.5 HP 1725 RPM 56-frame TEFC farm duty motor with keyed 0.625-inch shaft, 1.94-inch shaft extension and 1.15 service factor. Four-pole, 60 Hz, continuous-duty design with Class B insulation, across-the-line starting, CSA listed and UL recognized; ambient rating 40 DegC. Compact footprint (15.5 in L x 10.5 in W x 10.0 in H), 28 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.