C332 Auger Drive Motor 3/4 HP 1800 RPM 56N Frame CS TEFC
- Mfr # UC332
- Zoro # G023931616
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Frame
56N
Hz
60 Hz
Motor Enclosure Design
TEFC
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC332
- Zoro #
- G023931616
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- Frame
- 56N
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century C332 3/4 HP auger drive motor (1800 RPM, 56N frame) TEFC, continuous-duty, 60 Hz, 4-pole with across-the-line starting and service factor 1. Flat shaft 0.500 in diameter with 1.75 in extension, Insulation Class B, CSA approved and UL recognized; dimensions 17 in L x 11 in W x 11 in H, 32 lb. Supplier stock PEM-UC332.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.