Shop BALDOR-RELIANCE
Additional $140.00 delivery surcharge applies per item.
See details
Create Account
Motor IDNRPM18074C, 7.50HP, 1775RPM, 3PH, 60HZ, 1852C, TENV, FT/2
- Mfr # IDNRPM18074C
- Zoro # G204934498
product price:Â
$
9,464.99
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
- IDNRPM18074C
- Zoro #
- G204934498
- UPC #
- 781568465295
- Country of Origin
- United States
Description
Baldor-reliance motor, 7.50hp,1775rpm,3ph,60hz,1852c,tenv,ft/2 features: compact square laminated steel frame fl210-l440 (fl180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque premium class h insulation, 40 c ambient, 1.0 s.f. three normally closed thermostats (one per phase) vpi insulation & insulated o.d.e. Bearing is standard on all l440 frames typical applications: extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.