Pressure Washer Motor, 56HCZ

  • Mfr # 117613.00
  • Zoro # G0253714
product price: 
$
865.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
3,450
Frame
56HCZ
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
117613.00
Zoro #
G0253714
UPC #
190735335543
Country of Origin
Mexico
Item
Pressure Washer Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
3,450
Frame
56HCZ
Motor Shaft Rotation
CWSE
Voltage
208V AC to 230V AC
RPM Range
3,001-3,600
Motor Service Factor
1.15
Motor Mounting Type
Face/Base
Phase
Single
Motor Bearings
Ball
Ins. Class
B
Voltage Compatibility
115V AC, 208V AC to 230V AC, 200V AC to 230V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC
Includes
Water Slinger and Keyway
Ambient Temperature
40 Degrees C
Motor Thermal Protection
Manual
Motor Application
Pressure Washer
Full Load Amps
22.0-20.0 A
Hz
60 Hz
Standards
UL Recognized and CSA Certified
Max. Ambient Temp.
40 Degrees C
Full Load Current @ 60 Hz
22.0-20.0 A
Motor Enclosure Type
Open Drip Proof
Application
Pump
Insulation Class
B
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Pump Motor
Bearing Type
Ball
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
208-230V AC
Nameplate Horsepower @ 60 Hz
5 hp

Dimensions

Shaft Dia.
3/4 in
Shaft Length
1 7/8 in
Shaft Dia. (In.)
3/4
Shaft Diameter
3/4 in
Frame Size
56HCZ

Description

Pressure Washer Motor, Frame 56HCZ, Hz 60 Hz, Full Load Amps 22.0-20.0, HP 5, Includes Water Slinger and Keyway, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof

Ratings & reviews