Shop U.S. MOTORS
See all product information
Create Account
Motor, 56C, Rigid Base
Mfr # U12P2GCR
Zoro # G1929071
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
HP
1/2
Nameplate RPM
1,765
Voltage
575V AC
Frame
56C
Shaft Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U12P2GCR
- Zoro #
- G1929071
- UPC #
- 786382129125
- Country of Origin
- Mexico
Dimensions
- Shaft Dia.
- 5/8 in
- Shaft Length
- 2 1/16 in
- Length Less Shaft
- 8 3/4 in
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 10 13/16 in
- Frame Size
- 56C
- Shaft Diameter
- 5/8 in
- Wire Rope Length
- 10 13/16 in
- Length
- 10 13/16 in
Description
General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,765, Frame 56C, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 0.8 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 78.5 Percent, 1,701-1,800, CSA Certified, UL Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.