Shop BALDOR-RELIANCE
Create Account
Motor VWDL3510, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1, N
- Mfr # VWDL3510
- Zoro # G004933905
product price:Â
$
2,121.99
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
- VWDL3510
- Zoro #
- G004933905
- UPC #
- 781568155059
- Country of Origin
- United States
Description
Baldor-reliance motor, 1hp,1725rpm,1ph,60hz,56c,3524l,tefc,f1,n features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.