
Shop BALDOR-RELIANCE
Motor ZDNM3581T, 1HP, 1725RPM, 3PH, 60HZ, 143TC, 0524M, TENV, F1
Mfr # ZDNM3581T
Zoro # G404934366
product price:Â $6,505.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZDNM3581T
Zoro #
G404934366
UPC #
781568156650
Country of Origin
United States
Description
Baldor-reliance motor, 1hp,1725rpm,3ph,60hz,143tc,0524m,tenv,f1 features: full torque at zero speed 1000:1 constant torque range totally enclosed non ventilated (tenv) or totally enclosed blower cooled (tebc) 1/3 thru 500 horsepower cast iron construction c-face with base 143tc thru 449tc base mount only in frames 5007l-5009l class h insulated isr (inverter spike resistant) magnet wire meets nema mg 1, part 31 typical applications: test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.