Zoro Homepage

PowerToolMotor, 1-1/2hp, 115/230V AC

  • Mfr # 248-181TD

  • Zoro # G213038347


product price: $5,415.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
26 1/2 in
Phase
Single
Hz
60 Hz
Motor Application
Power Tools
HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-181TD
Zoro #
G213038347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 1/2 in
Manufacturers Warranty Length
3 yr

Details

Phase
Single
Hz
60 Hz
Motor Application
Power Tools
HP
1 1/2 hp
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Weight
138 lb
Motor Service Factor
1
Motor Mounting Type
Rigid Base
Standards
UL/CSA Certified, UR
Nameplate RPM
3,600 RPM
Voltage Compatibility
115V AC, 230V AC
Motor Frame Material
Steel
RPM Range
3,001-3,600
No. of Speeds
1
Full Load Amps
15.0/7.5 A
On/Off Switch
On/Off Switch Included
Item
Power Tool Motor
Max. Ambient Temp.
40 Degrees C
Voltage
115/230V AC
Includes
36 Grit Wheel, 80 Grit Belt, Eye Shield

Description

Power Tool Motor, Single Phase, 1 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 15.0/7.5 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.