Zoro Homepage

PowerToolMotor, 1-1/2hp, 3000/3600RPM

  • Mfr # 412B

  • Zoro # G913038395


product price: $2,588.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
4.6/2.3 A
Motor Frame Material
Steel
Nameplate RPM
3,000/3,600 RPM
Voltage
208-230/460V AC
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412B
Zoro #
G913038395
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Overall Length
31 13/16 in
Manufacturers Warranty Length
3 yr

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 1 1/2 hp HP, Nameplate RPM 3,000/3,600 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 4.6/2.3 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.