Zoro Homepage

PowerToolMotor, 1/2hp, 3450RPM, 115V AC

  • Mfr # LPL50

  • Zoro # G113038423


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Motor Application
Power Tools
Hz
60 Hz
Full Load Amps
5.4 A
HP
1/2 hp
Overall Length
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL50
Zoro #
G113038423
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 5/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
3 yr

Details

Motor Application
Power Tools
Hz
60 Hz
Item
Power Tool Motor
Full Load Amps
5.4 A
HP
1/2 hp
Includes
Power Cord
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,450 RPM
Motor Mounting Type
Rigid Base
Standards
UL/CSA Certified, UR
Weight
43 lb
RPM Range
3,001-3,600
Number of Shafts
1
Motor Frame Material
Steel
Voltage Compatibility
115V AC
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Service Factor
1
Phase
Single
No. of Speeds
1
Voltage
115V AC

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 5.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.