Zoro Homepage

PowerToolMotor, 1/2hp, 3600RPM, 115V AC

  • Mfr # 762RE

  • Zoro # G813038419


product price: $1,992.99
/ea
Free Shipping & Returns

Key Features

On/Off Switch
On/Off Switch Included
Full Load Amps
3.4 A
Phase
Single
Overall Length
22 7/8 in
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762RE
Zoro #
G813038419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 7/8 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
5/8 in
Cord Length
8 ft

Details

On/Off Switch
On/Off Switch Included
Full Load Amps
3.4 A
Phase
Single
Standards
CSA Certified, UL Listed
RPM Range
3,001-3,600
Includes
0.014 in Wire Wheel, 36 Grit Wheel, Eye Shield
Voltage Compatibility
115V AC
Motor Mounting Type
Rigid Base
Item
Power Tool Motor
Voltage
115V AC
Number of Shafts
1
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
No. of Speeds
1
Motor Frame Material
Steel
Motor Application
Power Tools
Weight
66 lb
Motor Service Factor
1
HP
1/2 hp
Nameplate RPM
3,600 RPM

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 3.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.