Zoro Homepage

PowerToolMotor, 2hp, 3600RPM, 115/230V AC

  • Mfr # 1251

  • Zoro # G613038428


product price: $5,624.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Standards
UL/CSA Certified, UR
Nameplate RPM
3,600 RPM
Voltage
115/230V AC
Motor Application
Power Tools
Shaft Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251
Zoro #
G613038428
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/4 in
Manufacturers Warranty Length
3 yr

Details

Standards
UL/CSA Certified, UR
Nameplate RPM
3,600 RPM
Item
Power Tool Motor
Voltage
115/230V AC
Motor Application
Power Tools
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Service Factor
1
No. of Speeds
1
Motor Mounting Type
Rigid Base
Weight
160 lb
HP
2 hp
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
RPM Range
3,001-3,600
Number of Shafts
1
Phase
Single
Voltage Compatibility
115V AC, 230V AC
Full Load Amps
21.0/10.5 A
On/Off Switch
On/Off Switch Included
Hz
60 Hz

Description

Power Tool Motor, Single Phase, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 21.0/10.5 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.