Zoro Homepage

PowerToolMotor, 3/4hp, 3000/3600RPM, 575VAC

  • Mfr # 8125W

  • Zoro # G513038337


product price: $2,813.99
/ea
Free Shipping & Returns

Key Features

Voltage
575V AC
Number of Shafts
1
Full Load Amps
0.56 A
Hz
60/50 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8125W
Zoro #
G513038337
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Cord Length
8 ft
Overall Length
26 5/8 in
Manufacturers Warranty Length
3 yr

Details

Voltage
575V AC
Item
Power Tool Motor
Number of Shafts
1
Full Load Amps
0.56 A
Hz
60/50 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
3,001-3,600
Motor Service Factor
1
On/Off Switch
On/Off Switch Included
Max. Ambient Temp.
40 Degrees C
Weight
99 lb
Voltage Compatibility
575V AC
HP
3/4 hp
No. of Speeds
1
Motor Design
3-Phase
Motor Application
Power Tools
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Nameplate RPM
3,000/3,600 RPM
Standards
UL/CSA Certified, UR
Phase
Three
Includes
36 Grit Wheel, 60 Grit Wheel, Lighted Eyeshield, Tool Tray, Water Pot

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 3/4 hp HP, Nameplate RPM 3,000/3,600 RPM, No. of Speeds 1, 575V AC Voltage, Full Load Amps 0.56 A, Not Applicable Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.