Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 3-Phase, 2 hp, 230/460V AC

  • Mfr # EJMM3157T

  • Zoro # G8052031


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Frame
145JM
HP
2 hp
Ins. Class
F
Motor Service Factor
1.15
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJMM3157T
Zoro #
G8052031
UPC #
781568138298
Country of Origin
United States

Dimensions

Length Less Shaft
10 3/4 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Overall Length
14 1/4 in

Details

Item
Close-Coupled Pump Motor
Frame
145JM
HP
2 hp
Ins. Class
F
Motor Service Factor
1.15
Voltage
230/460V AC
Nameplate RPM
1,760
Motor Shaft Rotation
CCW
Hz
60 Hz
Standards
NEMA Premium, NEMA Premium CSA EEV
Motor Design
3-Phase
Phase
Three
Includes
Rodent Screen
Voltage Compatibility
230V AC, 460V AC
CC Number
CC010A
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Application
Pump
Inverter Rated
Yes
RPM Range
1,701-1,800
Nominal Efficiency
86.5 %
Motor Enclosure Design
Open
Duty
Continuous
Full Load Amps
2.8 A
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Type
Resilient Base
Motor Sub Application
Commercial Pumps; Industrial Pumps; Food and Beverage; Agricultural

Description

Close-Coupled Pump Motor, 2 hp, 1,760, 230/460V AC, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open, 1,701-1,800, Resilient Base, Voltage Compatibility 230V AC, 460V AC, Phase Three, Pump, Commercial Pumps; Industrial Pumps; Food and Beverage; Agricultural, CC Number CC010A, Continuous, 60 Hz, 2.8 A, Rodent Screen, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 3/4 in, 40 Degrees C, Ball, Motor Frame Material Steel, Keyed, CCW, Nominal Efficiency 86.5 Percent, Overall Length 14 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.