Three-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage

  • Mfr # CFM3166A

  • Zoro # G7130965


product price: $995.93
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,140
Voltage
208V AC, 230V AC, 460V AC
Full Load Amps
2.5/5/5.5 A
Frame
56YZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFM3166A
Zoro #
G7130965
UPC #
781568121504
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
17 3/16 in
Shaft Dia.
5/8 in
Shaft Length
6 in

Details

Item
AC Induction Motor
HP
1 1/2
Nameplate RPM
1,140
Voltage
208V AC, 230V AC, 460V AC
Full Load Amps
2.5/5/5.5 A
Frame
56YZ
Motor Bearings
Sealed
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Air Over
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
60 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
76 %
Standards
CSA, RoHS Compliant, UR
CC Number
CC031A
Inverter Rated
No
NEMA Design
B
Motor Thermal Protection
Auto
Duty Cycle
Continuous
Part Winding Start Capable
Yes
Usable @ 208V
Yes
Bearing Protection
Sealed Bearings

Description

AC Induction Motor, Three-Phase, Open Air Over Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,140, Frame 56YZ, Voltage 208V AC, 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.5/5/5.5 A, Not Applicable Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.15, Sealed Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 60 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 76 Percent, 1,101-1,200, CSA, RoHS Compliant, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.