Zoro Homepage

Three-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage

  • Mfr # EM3584T

  • Zoro # G8286424


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1765 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.6/2.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3584T
Zoro #
G8286424
UPC #
781568138939
Country of Origin
United States

Dimensions

Length Less Shaft
10 1/4 in
Overall Length
12 1/2 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1765 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.6/2.3 A
Frame
145T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC031A
Motor Thermal Protection
None
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
57 lb
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
Yes

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1765 rpm, Frame 145T, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 4.6/2.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.