Three-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 13 in Overall Length

  • Mfr # CEM3581T

  • Zoro # G8416861


product price:  $1,184.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1760 rpm
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
3/1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM3581T
Zoro #
G8416861
UPC #
781568134160
Country of Origin
United States

Dimensions

Length Less Shaft
10 15/16 in
Overall Length
13 in
Shaft Dia.
7/8 in
Shaft Length
2 3/16 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1760 rpm
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
3/1.5 A
Frame
143TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC010A
Includes
Conduit Box
Inverter Rated
Yes
Motor Thermal Protection
None
Footnotes
1
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
56 lb
Usable @ 200V
No
NEMA Design
B

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1760 rpm, Frame 143TC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3/1.5 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 1701-1800, CSA, CSA EEV, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.